Fixture, 3-Light, Ceiling, 120V

Item #: 1415200

Cat #: 77065EN3-05

UPC: 785652044212

Sign In or Register to view pricing and more.
Documents & Guides
Fixture, Three Light, Ceiling, Flush Mount, Chrome Trim, Satin Etched Glass Diffuser, Includes 3 A19 Medium 9.3 Watt LED Light Bulbs, 120 Volt

Overview

Fixture, Three Light, Ceiling, Flush Mount, Chrome Trim, Satin Etched Glass Diffuser, Includes 3 A19 Medium 9.3 Watt LED Light Bulbs, 120 Volt
LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
Also known as: 785652044212, 77065EN3-05

Specifications

Color: Chrome
Volts AC: 120
Diameter: 14 1/2 in
Wattage: 9
Light Technology: LED
Color: Chrome
Diameter: 14 1/2 in
Light Technology: LED
Volts AC: 120
Wattage: 9

Customer Reviews

No reviews for this product
(0)