Vanity Fixture, Side Mount, 4', 1-Lamp, T8, 120V, 32W

Item #: 141498

Cat #: 11874RE

UPC: 745980131411

Sign In or Register to view pricing and more.
Documents & Guides
Vanity Fixture, Side Mount, 4 ft, 1-Lamp, T8, 120 Volt, 32 Watt, White

Overview

Vanity Fixture, Side Mount, 4 ft, 1-Lamp, T8, 120 Volt, 32 Watt, White
Also known as: 745980131411, 11874RE

Specifications

Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Color: White
Type: 1-Lamp
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Type: 1-Lamp
Volts AC: 120
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)