Slide Dimmer, Preset, 600W, Gray

Item #: 141485

Cat #: 6633-P0G

UPC: 078477443736

Sign In or Register to view pricing and more.
Documents & Guides
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Gray.

Overview

SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Gray.
SureSlide 600W Preset Incandescent Dimmer, 3-Way, Gray
Also known as: 078477443736, 6633-P0G

Specifications

Type: 3-Way, Slide, Locator Light, Preset, Single-Pole
Wattage: 600
Volts AC: 120
Color: Gray
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: Gray
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)