Cable Tie for AT2000, 4" Long, 0.1" Wide, PA66, Natural

Item #: 141468

Cat #: T18RA5000

UPC: 089306182702

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie for AT2000 System, 4 Inch Length, 0.1 inch Width, 18lb Tensile Strength, PA66, Natural, 5000 per Reel, Designed for Automatic Installation on Bundles Up To .75 Inch

Overview

Cable Tie for AT2000 System, 4 Inch Length, 0.1 inch Width, 18lb Tensile Strength, PA66, Natural, 5000 per Reel, Designed for Automatic Installation on Bundles Up To .75 Inch
HellermannTyton's AT2000 is designed to use 18 lb. cable ties and will fasten bundles up to 3/4" diameter. Engineered specifically for automatic cable tie assembly, these ties are offered in varying material compositions and colors, so manufacturers can select the ties that meet the application requirements and industry best practices.
Also known as: 089306182702, T18RA5000

Specifications

Size: Standard
Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Color: Natural
Length: 4 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)