Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Green

Item #: 1414674
Cat #: C6-115GN-10FB
UPC: 763474087808
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 10 ft.
Also known as: 763474087808, C6-115GN-10FB

Specifications

Gauge: 23
Color: Green
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Gauge: 23
Material: Copper
Length: 10 ft
Color: Green
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)