LED High Bay, 212 Watt, 25500L, 5000K, 120-277V

Item #: 1414660

Cat #: HELMC4PDSNW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 212 Watt, 25500 Lumen, 5000K, Variable Dimming, Polycarbonate Dome Lens, White

Overview

LED High Bay, 212 Watt, 25500 Lumen, 5000K, Variable Dimming, Polycarbonate Dome Lens, White
Combining ultra-high-efficiency and reliability you can count on, Dialight’s award-winning Vigilant High Bay is ideal for heavy industry, manufacturing, power generation and cold storage, the Vigilant High Bay’s durable, corrosion-resistant housing, high CRI LEDs and purpose-built power supply are all backed by Dialight’s exclusive 10-year warranty.
Also known as: HELMC4PDSNW

Specifications

Color Temperature: 5000 (Bright White)
Color: White
Wattage: 212
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 212
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)