Slide Dimmer, 600W, Incandescent, Nova, Light Almond

Item #: 141461
Cat #: N-600-LA
UPC: 027557090186
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Color: Light Almond.

Overview

Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Color: Light Almond.
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in light almond
Also known as: 027557090186, N-600-LA

Specifications

Color: Light Almond
Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Type: Slide, Single-Pole
Mounting: Surface
Family / Style: Nova
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)