ETN HVX07511AARB HVX9000 Enclosed D

Item #: 1414595

Cat #: HVX07511AARB

UPC: 782116540518

Sign In or Register to view pricing and more.
Documents & Guides
HVX 9000 Enclosed Drive, 75 hp, NEMA 1, 208V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 205A, Enclosure Size 5

Overview

HVX 9000 Enclosed Drive, 75 hp, NEMA 1, 208V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 205A, Enclosure Size 5
Also known as: 782116540518, HVX07511AARB

Specifications

Horsepower: 75
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 205
Horsepower: 75
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 205

Customer Reviews

No reviews for this product
(0)