General Purpose Scouring Pad, Green, 6" x 9"

Item #: 1414593

Cat #: 96-20

UPC: 048011265636

Sign In or Register to view pricing and more.
Documents & Guides
Scotch-Brite, General Purpose Scouring Pad, Green, 6 Inch x 9 Inch, 20 per Case

Overview

Scotch-Brite, General Purpose Scouring Pad, Green, 6 Inch x 9 Inch, 20 per Case
Also known as: 048011265636, 96-20

Specifications

Color: Green
Material: Fiber, Resin
Width: 6 in
Length: 9 in
Type: cleaning pad
Color: Green
Width: 6 in
Type: cleaning pad
Material: Fiber, Resin
Length: 9 in

Customer Reviews

No reviews for this product
(0)