This product may not be available in all locations.
I/O Module, Discrete Output, Modicon, Quantum, 16 Points, 10 - 60VDC
Item #: 141415
Cat #: 140DDO84300
UPC: 785901794592
Sign In or Register to view pricing and more.
I/O Module, Discrete Output, Modicon, Quantum, 16 Points, 2 x 8 Channel, 10 - 60 Volt DC
Overview
I/O Module, Discrete Output, Modicon, Quantum, 16 Points, 2 x 8 Channel, 10 - 60 Volt DC
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901794592, 140DDO84300
Specifications
Mounting: | Chassis |
Type: | I/O Module, Output |
Size: | 16 point |
Standards: | California Proposition 65 |
Mounting: | Chassis |
Size: | 16 point |
Type: | I/O Module, Output |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)