
NM-B-PCS 14/2 w/Ground, 16/2, 200' Coil
Item #: 1413962
Cat #: 67807101
UPC: 03288670926
Documents & Guides
14-2 CU NM-B-PCS DUO WITH GROUND PLUS 16-2 CONTROL 200FT COIL Nonmetallic-Sheathed Cable with both Power Conductors and Control/Signal Conductors. 600 Volts. Copper Conductors. Color-Coded Jacket. SIMpull® Jacket Designed for Easier Pulling
Sign In or Register to view pricing and more.
Overview
14-2 CU NM-B-PCS DUO WITH GROUND PLUS 16-2 CONTROL 200FT COIL Nonmetallic-Sheathed Cable with both Power Conductors and Control/Signal Conductors. 600 Volts. Copper Conductors. Color-Coded Jacket. SIMpull® Jacket Designed for Easier Pulling
NM-B-PCS cable is primarily used in residential wiring for SMART home applications such as 0-10V DC dimming controls for LED lighting.
Also known as: 03288670926, 67807101
Specifications
Conductors: | 5 |
Jacket: | PVC |
Color: | White |
Gauge: | 14 AWG, 16 AWG |
Length: | 200 ft |
Conductors: | 5 |
Color: | White |
Length: | 200 ft |
Jacket: | PVC |
Gauge: | 14 AWG, 16 AWG |
Customer Reviews
No reviews for this product
(0)