NM-B-PCS 14/2 G 16/2 PeGy 1000C

Item #: 1413961

Cat #: 67807102

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, White, 1000 ft. Package, Non-Metallic Sheathed Cable.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, White, 1000 ft. Package, Non-Metallic Sheathed Cable.
Also known as: 67807102

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Color: White
Gauge: 14
Conductors: 2
Jacket: PVC
Gauge: 14
Length: 1000 ft
Color: White

Customer Reviews

No reviews for this product
(0)