THREADED ROD RIGHT-HAND THREADS BOTH ENDS
Item #: 1413892
Cat #: B3205-3/8X74-15/16-ZN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
THREADED ROD RIGHT-HAND THREADS BOTH ENDS
Overview
THREADED ROD RIGHT-HAND THREADS BOTH ENDS
Also known as: B3205-3/8X74-15/16-ZN
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Finish: | Zinc |
Length: | 74 15/16 in |
Diameter: | 3/8 in |
Finish: | Zinc |
Material: | Steel |
Length: | 74 15/16 in |
Customer Reviews
No reviews for this product
(0)