THREADED ROD RIGHT-HAND THREADS BOTH ENDS

Item #: 1413885

Cat #: B3205-3/8X76-ZN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
THREADED ROD RIGHT-HAND THREADS BOTH ENDS

Overview

THREADED ROD RIGHT-HAND THREADS BOTH ENDS
Also known as: B3205-3/8X76-ZN

Specifications

Diameter: 3/8 in
Material: Steel
Length: 76 in
Finish: Zinc
Diameter: 3/8 in
Length: 76 in
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)