This product may not be available in all locations.
2
more
Push Button, 30mm, Boot, Red, Silicone Rubber
Item #: 14138
Cat #: 9001KU2
UPC: 78590132028
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Boot, Red, Silicone Rubber
Overview
Push Button, 30 mm, Boot, Red, Silicone Rubber
Also known as: 78590132028, 9001KU2
Specifications
Mounting: | Panel |
Color: | Red |
Type: | Boot, Pushbutton |
Size: | 30 mm |
Material: | Silicone Rubber |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Boot, Pushbutton |
Material: | Silicone Rubber |
Color: | Red |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)