BUSS FUSEHOLDER

Item #: 14135

Cat #: HLR-2A

UPC: 051712567466

Sign In or Register to view pricing and more.
Documents & Guides
15AMP 300V NON REJECTING FUSE HLDR

Overview

15AMP 300V NON REJECTING FUSE HLDR
Also known as: 051712567466, HLR-2A

Specifications

Mounting: Panel
Volts AC: 300
Length: 6 in
Color: Black
Poles: 1
Amps: 15
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Class: GLR
Mounting: Panel
Length: 6 in
Poles: 1
Interrupt Rating DC: 10 kA
Class: GLR
Volts AC: 300
Color: Black
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)