MULTI9 C60BP 3P D 25A MCB

Item #: 1413431

Cat #: M9F43325

UPC: 785901705338

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 3P D 25A MCB
Also known as: 785901705338, M9F43325

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 25

Customer Reviews

No reviews for this product
(0)