4-Pin, Micro Cordset

Item #: 141326

Cat #: CSDS4A4CY2202

UPC: 782116056811

Sign In or Register to view pricing and more.
Documents & Guides
Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, DC, 4-Wire, 2-Meter (6'), IP67. Pin Configuration: Blue, Brown, Black, Yellow. 12 mm (M12) Receptacle

Overview

Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, DC, 4-Wire, 2-Meter (6'), IP67. Pin Configuration: Blue, Brown, Black, Yellow. 12 mm (M12) Receptacle
Also known as: 782116056811, CSDS4A4CY2202

Specifications

Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67
Length: 6 ft
Color: Yellow
Gender: Female
IP/NEMA Rating: IP67
Color: Yellow
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 6 ft

Customer Reviews

No reviews for this product
(0)