1' x 4' LED Light Engine, 5000 Lumen, 4000K, 120-277V

Item #: 1413234
Cat #: CR-LE-50L-40K-LES
UPC: 813959016288
Sign In or Register to view pricing and more.
Documents & Guides
1 x 4 LED Light Engine, 5000 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable

Overview

1 x 4 LED Light Engine, 5000 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable
Also known as: 813959016288, CR-LE-50L-40K-LES

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 5000
Length: 4 ft
Wattage: 50
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC: 120-277
Lumens: 5000
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)