RDC BSHG MI 4 TO 3 FOR NPT

Item #: 14132

Cat #: RB-356

UPC: 783126467956

Documents & Guides
OZ-Gedney Type RB Reducing Bushing, Size: 4 X 3 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 1-1/2 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type RB Reducing Bushing, Size: 4 X 3 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 1-1/2 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups
OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.
Also known as: 783126467956, RB-356

Specifications

Material: Malleable Iron
Diameter: 3 in, 4 in
Material: Malleable Iron
Diameter: 3 in, 4 in

Customer Reviews

No reviews for this product
(0)