Disconnect Switch, Non-Fused, 6P, 2-Position, 25A, 690VAC, 4/4X

Item #: 1412913

Cat #: 194E-CA20X-P22-6

UPC: 194033221249

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 6-Pole, 2 Position, Body and Shaft, NEAM 4/4X - IP66, Stainless Steel, Grey/Black

Overview

Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 6-Pole, 2 Position, Body and Shaft, NEAM 4/4X - IP66, Stainless Steel, Grey/Black
Also known as: 194033221249, 194E-CA20X-P22-6

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Volts AC: 690
Poles: 6
Mounting: Surface
Color: Black
Amps: 25
Material: Stainless Steel
Type: Disconnect Switch, Enclosed
Volts AC: 690
Mounting: Surface
Amps: 25
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 6
Color: Black
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)