End Cap, Breaker, Molded Case, Frame-J, 3 Pole, Qty 3

Item #: 1412721

Cat #: 140G-J-ECM

UPC: 885630441481

Sign In or Register to view pricing and more.
Documents & Guides
End Cap, Breaker, Molded Case, Frame-J, 3 Pole, Qty 3

Overview

End Cap, Breaker, Molded Case, Frame-J, 3 Pole, Qty 3
The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC.
Also known as: 885630441481, 140G-J-ECM

Specifications

Poles: 3
Type: End Cap, Breaker; Molded Case
Size: J Frame
Family / Style: 140G
Poles: 3
Size: J Frame
Type: End Cap, Breaker; Molded Case
Family / Style: 140G

Customer Reviews

No reviews for this product
(0)