Modbus Plus line terminator - for junction box - IP20

Item #: 141259

Cat #: ASMBKT185

UPC: 785901885375

Sign In or Register to view pricing and more.
Documents & Guides
Modbus Plus line terminator - for junction box - IP20

Overview

Modbus Plus line terminator - for junction box - IP20
This line terminator is part of the Modicon TSX Micro range, an offer of compact and modular PLCs up to 484 I/Os. This Modbus plus line terminator offers Modbus plus communication network. It is an IP20 rated product. It weighs 0.26kg. It is suitable for infrastructures, machine and manufacturing control. It is compatible with 990NAD23000 Modicon Momentum, Modicon Premium and Modicon Quantum automation platform. With micro's accuracy, flexibility and increased productivity, it is a real partner at the heart of the machine. It supports up to 484 I/Os
Also known as: 785901885375, ASMBKT185

Specifications

Type: Line Terminator
IP/NEMA Rating: IP20
Standards: California Proposition 65
Type: Line Terminator
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)