71153 AREAFLD1A070UNVD850T3BZ 1/CS 1/SKU

Item #: 1412581

Cat #: AREAFLD1A/070UNVD850/T3/BZ

UPC: 046135711534

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
71153 AREAFLD1A070UNVD850T3BZ 1/CS 1/SKU *Sylvania Part # 71153*

Overview

71153 AREAFLD1A070UNVD850T3BZ 1/CS 1/SKU *Sylvania Part # 71153*
Also known as: 046135711534, AREAFLD1A/070UNVD850/T3/BZ

Specifications

Lumens: 8600
Wattage: 70
Color Temperature: 5000 (Bright White)
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 8600
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes
Wattage: 70
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)