
Compact Fluorescent Lampholder, Bottom Snap-In, G24q-2, GX24q-2
Item #: 141250
Cat #: 26725-402
UPC: 078477850329
Sign In or Register to view pricing and more.
Documents & Guides
G24q-2, Gx24q-2 Base, 18w 4-pin, 10mm Compact Fluorescent Lampholder, Vertical,bottom Snap-in, Green Color Code, Quick-connect 18awg Solid Or Str. Tinned - White Body
Overview
G24q-2, Gx24q-2 Base, 18w 4-pin, 10mm Compact Fluorescent Lampholder, Vertical,bottom Snap-in, Green Color Code, Quick-connect 18awg Solid Or Str. Tinned - White Body
G24q-2, GX24q-2 Base, 18W 4-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Snap-In, Green Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body
Also known as: 078477850329, 26725-402
Specifications
Color: | White |
Light Technology: | Fluorescent |
Base: | 4-Pin (G24q-2), 4-Pin (GX24q-2) |
Color: | White |
Base: | 4-Pin (G24q-2), 4-Pin (GX24q-2) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)