Connection Cable, Modbus Plus, 2.4m, Elbow Connector, 9-Way SUB-D

Item #: 141242

Cat #: 990NAD21110

UPC: 785901798583

Connection Cable, Modbus Plus, 2.4 meter, Elbow Connector, 9-Way SUB-D
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connection Cable, Modbus Plus, 2.4 meter, Elbow Connector, 9-Way SUB-D
Modicon Quantum™ Ethernet I/O (QEIO) is an automation control solution designed specifically for industrial automation and process applications. It supports remote I/O architectures and adapts to your current system requirements, remaining open to future modifications as your installation evolves. The Modicon X80 drop is a cost-effective solution based on the Modicon M340™ form factor, enabling you to develop a compact and robust architecture.
Also known as: 785901798583, 990NAD21110

Specifications

Type: Connection Cable
Length: 2.400 in
Standards: California Proposition 65
Type: Connection Cable
Standards: California Proposition 65
Length: 2.400 in

Customer Reviews

No reviews for this product
(0)