5-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish

Item #: 141240

Cat #: 31626-962

UPC: 785652316210

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652316210, 31626-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 24 in
Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Material: Steel
Base: Medium Screw (E26)
Diameter: 24 in
Color: Brushed Nickel
Material: Steel
Wattage: 100
Volts AC: 120
Type: 5-Light, Chandelier

Customer Reviews

No reviews for this product
(0)