1
more
Locking Fork Terminal, Vinyl, 18 - 14 AWG, #10 Stud Size, Blue
Item #: 14124
Cat #: 14RB-10FL
UPC: 786210806563
Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork Terminal, Vinyl Insulated, 18 - 14 AWG, #10 Stud Size, Blue
Overview
Locking Fork Terminal, Vinyl Insulated, 18 - 14 AWG, #10 Stud Size, Blue
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210806563, 14RB-10FL
Specifications
Color: | Blue |
Material: | Vinyl, Copper |
Allowable Gauge Range: | 18 - 14 |
Color: | Blue |
Allowable Gauge Range: | 18 - 14 |
Material: | Vinyl, Copper |
Customer Reviews
No reviews for this product
(0)