
6" IC Housing, Air-Tite, Slope Ceiling
Item #: 141226
Cat #: H47ICAT
UPC: 662400302070
Documents & Guides
6 Inch Housing Slope Ceiling IC Air-Tite 120V Line Voltage
Sign In or Register to view pricing and more.
Overview
6 Inch Housing Slope Ceiling IC Air-Tite 120V Line Voltage
The Halo H47ICAT is designed for sloped ceiling installations for ceilings from 2/12 to 6/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with ceiling pitch (2/12 to 6/12). Designed for use in insulated ceilings. H47ICAT is sealed and gasketed to limit airflow between plenum and heated or air conditioned areas.
Also known as: 662400302070, H47ICAT
Specifications
Size: | 6 in |
Volts AC: | 120 |
Size: | 6 in |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)