This product has been discontinued.
LED Bulkhead Fixture, 10 Watt, 900 Lumen, 4000K, 120-277V
Item #: 1412211
Cat #: BULKHED1A/010UNV840/SM/BL
UPC: 046135602061
Sign In or Register to view pricing and more.
Documents & Guides
LED Bulkhead Fixture, 10 Watt, 900 Lumen, 4000K, 80 CRI, 120-277 Volt, Type V Distribution, Surface Mount, Black Painted Finish *Sylvania Product Code 60206 *Sylvania Part # 60206*
Overview
LED Bulkhead Fixture, 10 Watt, 900 Lumen, 4000K, 80 CRI, 120-277 Volt, Type V Distribution, Surface Mount, Black Painted Finish *Sylvania Product Code 60206 *Sylvania Part # 60206*
The Bulkhead luminaires are environmentally preferable LED alternatives to traditional luminaires, offering up to 87% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Bulkhead series is offered with one lumen package for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135602061, BULKHED1A/010UNV840/SM/BL
Specifications
Wattage: | 10 |
Color Temperature: | 4000 (Cool White) |
Mounting: | Surface |
Color: | Black |
Lumens: | 900 |
Light Technology: | LED |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Wattage: | 10 |
Mounting: | Surface |
Lumens: | 900 |
Dimmable: | No |
Color Temperature: | 4000 (Cool White) |
Color: | Black |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)