Ivory TracJack Surface Mount Housing 2-Port

Item #: 1412102

Cat #: 404TJ2-13

UPC: 662875676225

Sign In or Register to view pricing and more.
Surface Mount Housing, TracJack, 2-Port, Color: Ivory.

Overview

Surface Mount Housing, TracJack, 2-Port, Color: Ivory.
Ortronics TracJack Surface Mount Outlet Boxes accept front-loading TracJack modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface Meet UL2043 and are suitable for installation in air handling spaces (ie. plenum spaces).
Also known as: 662875676225, 404TJ2-13

Specifications

Mounting: Surface
Gangs: 1
Color: Ivory
Standards: California Proposition 65
Number of Ports: 2
Mounting: Surface
Color: Ivory
Number of Ports: 2
Gangs: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)