This product has been discontinued.
![LED Flat Panel, 2' x 2' LED Flat Panel, 2' x 2'](https://rexel-cdn.com/products/c-tr-b-fp22-40l-50k.jpg?i=E15892BC-035D-433F-A0E8-0F9FD074D8E7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2' x 2', 4000 Lumens, 40W, 5000K, White CLL C-TR-B-FP22-40L-50K-WH
Overview
LED Flat Panel, 2' x 2', 4000 Lumens, 40W, 5000K, White CLL C-TR-B-FP22-40L-50K-WH
Also known as: C-TR-B-FP22-40L-50K-WH
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Width: | 24 in, 2 ft |
Wattage: | 40 |
Lumens: | 4000 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Lumens: | 4000 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)