14" Enclosure, Dimensions: 14" H x 14.38" W x 3.63" D, White
Item #: 141189
Cat #: 47605-14G
UPC: 078477325605
Documents & Guides
14" Enclosure, Series 140, Dimensions: 14" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center
Sign In or Register to view pricing and more.
nVent Hoffman
A16P10 Panel For Junction Box, 16" x 10", Steel/White Powder Coat Finish
Item #: 34505
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
14" Enclosure, Series 140, Dimensions: 14" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center
SMC 14-Inch Series, Structured Media Enclosure only, 6-Pack, White
Also known as: 078477325605, 47605-14G
Specifications
Mounting: | Surface |
Color: | White |
Material: | Steel |
Height: | 14 in |
Width: | 14.380 in |
Depth: | 3.630 in |
Mounting: | Surface |
Material: | Steel |
Width: | 14.380 in |
Color: | White |
Height: | 14 in |
Depth: | 3.630 in |
Customer Reviews
No reviews for this product
(0)