LED Compact Wallpack, 4000K, Battery

Item #: 1411871

Cat #: LIL-LED-40K-MVOLT-EL-DDBTXD-M6

UPC: 191848074084

Sign In or Register to view pricing and more.
LED Compact and Cost-Efficient Wallpack, 120/277V, Color Temperature: 4000K, Color: Textured Dark Bronze ***Includes Emergency Battery Backup***

Overview

LED Compact and Cost-Efficient Wallpack, 120/277V, Color Temperature: 4000K, Color: Textured Dark Bronze ***Includes Emergency Battery Backup***
The LIL Wall Pack was named for its small stature, but engineered to deliver an amazing output for several outdoor needs. At only 5” x 5”, LIL is the perfect, compact “over-the-door” lighting solution for a number of applications, including commercial and residential.
Also known as: 191848074084, LIL-LED-40K-MVOLT-EL-DDBTXD-M6

Specifications

Type: Wallpack, LED, Battery Pack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Type: Wallpack, LED, Battery Pack
Color Temperature: 4000 (Cool White)
Color: Dark Bronze

Customer Reviews

No reviews for this product
(0)