
Plastic Preferred Hood Vent, 3", White
Item #: 141147
Cat #: 222W
UPC: 039899802228
Documents & Guides
Plastic Preferred Hood Vent, Diameter: 3 inch, Color: White, 12-Pack
Sign In or Register to view pricing and more.
Overview
Plastic Preferred Hood Vent, Diameter: 3 inch, Color: White, 12-Pack
Also known as: 039899802228, 222W
Specifications
Diameter: | 3 in |
Material: | Plastic |
Color: | White |
Diameter: | 3 in |
Color: | White |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)