Enclosure, NEMA 1, Screw Cover, 36 x 36 x 12", Steel/Gray Powder Coat

Item #: 141139

Cat #: 363612SCP

UPC: 806101004387

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Screw Cover, 36 x 36 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, NEMA 1, Screw Cover, 36 x 36 x 12 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 806101004387, 363612SCP

Specifications

IP/NEMA Rating: NEMA 1
Size: 36 x 36 x 12 in
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel
Size: 36 x 36 x 12 in

Customer Reviews

No reviews for this product
(0)