Rechargeable Monobloc Battery, 6V, 5A

Item #: 141115

Cat #: 0120793

UPC: 782520127930

Sign In or Register to view pricing and more.
Documents & Guides
Rechargeable Monobloc Battery, 6 Volt, 5 Amp

Overview

Rechargeable Monobloc Battery, 6 Volt, 5 Amp
Also known as: 782520127930, 0120793

Specifications

Material: Malleable Iron
Diameter: 1 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)