PanelView 5510, 19". 4:3 Aspect Ratio Display, Touch Screen, 24VDC, Brandless

Item #: 1411019

Cat #: 2715P-T19CD-B

UPC: 889508730936

Sign In or Register to view pricing and more.
Documents & Guides
PanelView 5510, Graphic Terminal,19 Inch., TFT Color, Standard Aspect Ratio, Touch Screen, Dual Port Ethernet,18-30 Volt DC, Without Allen-Bradley/PanelView Brand

Overview

PanelView 5510, Graphic Terminal,19 Inch., TFT Color, Standard Aspect Ratio, Touch Screen, Dual Port Ethernet,18-30 Volt DC, Without Allen-Bradley/PanelView Brand
Our PanelView™ 5000 Graphic Terminals offer an intuitive, modern design and provide enhanced Logix integration that uses Studio 5000 View Designer™ software. This integration lets engineers enter configuration information once and use it for the entire automation design. It also helps you build modern applications with high-speed HMI buttons for jogging applications, scalable vector graphics, and a pre-configured system banner that provides diagnostic information.
Also known as: 889508730936, 2715P-T19CD-B

Specifications

Type: Touchscreen, Operator Interface
Volts DC: 24
Size: 19 in
Volts DC Range: 18 - 30
Type: Touchscreen, Operator Interface
Size: 19 in
Volts DC: 24
Volts DC Range: 18 - 30

Customer Reviews

No reviews for this product
(0)