Connector Block, Double Primary/Multiple Secondary, 3-Pole, 350A

Item #: 1411

Cat #: PDB-26-2/0-3

UPC: 783669711202

Sign In or Register to view pricing and more.
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 2-14, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 2-14, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669711202, PDB-26-2/0-3

Specifications

Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)