Flat Sealing Plate, 4" x 4", Steel

Item #: 14106

Cat #: F44LSGQR

UPC: 783510199708

Sign In or Register to view pricing and more.
Documents & Guides
Quick-Release Flat Sealing Plate, 4.00x4.00, Steel

Overview

Quick-Release Flat Sealing Plate, 4.00x4.00, Steel
This exclusive nVent HOFFMAN designed Quick-Release Flat Sealing Plate permits quick and easy access to the wireway interior without using a tool.
Also known as: 783510199708, F44LSGQR

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)