This product has been discontinued.
52" Paddle Fan, Blades: 5, 11° Blade Pitch, 3 Speed Reversible Mo
Item #:
141043
Cat #:
15030-15
UPC:
785652503115
Sign In or Register to view pricing and more.
Documents & Guides
52" Paddle Fan, Blades: 5, 11° Blade Pitch, 3 Speed Reversible Motor, Energy Star Qualified, Color: White, Includes: 6.5' Wire.
Overview
52" Paddle Fan, Blades: 5, 11° Blade Pitch, 3 Speed Reversible Motor, Energy Star Qualified, Color: White, Includes: 6.5' Wire.
Also known as: 785652503115, 15030-15
Specifications
Width: | 52 in |
Color: | White |
Width: | 52 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)