150A, 1P, 277V, 125VDC, Type EHD, 14 kAIC CB

Item #: 1410387

Cat #: FD1150

UPC: 786679312612

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 150 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 150 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312612, FD1150

Specifications

Mounting: Panel
Volts DC: 125
Poles: 1
Amps: 150
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 1
Volts AC: 347
Volts DC: 125
Amps: 150
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)