Plug-On Neutral Surface Cover for 150A <, X9

Item #: 1410374
Cat #: CHPX9NS
UPC: 786689162283
Sign In or Register to view pricing and more.
Documents & Guides
CH plug-on neutral surface cover for 150A or greater convertible loadcenter, X9

Overview

CH plug-on neutral surface cover for 150A or greater convertible loadcenter, X9
Also known as: 786689162283, CHPX9NS

Specifications

Family / Style: CH
Mounting: Surface
Width: 14.300 in
Height: 45 in
Family / Style: CH
Width: 14.300 in
Mounting: Surface
Height: 45 in

Customer Reviews

No reviews for this product
(0)