LED Undercabinet Light, 22", 8.1W, 3000K, 120V, White

Item #: 1410160

Cat #: UPLED22-30K-90CRI-WH

UPC: 191848737569

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Light, 22", 8.1W, 454 Lumen, 3000K, 90 CRI, 120 Volt, White, Rocker Switch, Dimmable

Overview

LED Undercabinet Light, 22", 8.1W, 454 Lumen, 3000K, 90 CRI, 120 Volt, White, Rocker Switch, Dimmable
Also known as: 191848737569, UPLED22-30K-90CRI-WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 22 in
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 8.100
Color Temperature: 3000 (Warm White)
Length: 22 in
Light Technology: LED
Wattage: 8.100
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)