15A, 125V, Tamper Resistant Receptacle, Palladium

Item #: 1409983

Cat #: SCR-15-DDTR-PD

UPC: 027557781282

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Palladium

Overview

15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Palladium
Tamper resistant receptacles, unlike traditional receptacles, offer the added protection of a permanently installed, spring-loaded slider mechanism capable of resisting insertion of single pronged elements (such as keys, hairpins, or nails) while still allowing access to electrical plugs. Lutron Tamper Resistant Receptacles are compliant with article 406.11 of the 2008 National Electric Code (NEC®).
Also known as: 027557781282, SCR-15-DDTR-PD

Specifications

Mounting: Insert
Amps: 15
Color: Palladium
Volts AC: 125
Mounting: Insert
Color: Palladium
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)