Operator Interface, PanelView 5510, 15" Terminal, Touch, Color, DC Power

Item #: 1409948

Cat #: 2715P-T15CD-B

UPC: 889508730905

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView 5510, 15 Inch Graphic Terminal, Touch, Color, 24 Volt DC Power Input ,Brandless

Overview

Operator Interface, PanelView 5510, 15 Inch Graphic Terminal, Touch, Color, 24 Volt DC Power Input ,Brandless
Our PanelView™ 5000 Graphic Terminals offer an intuitive, modern design and provide enhanced Logix integration that uses Studio 5000 View Designer™ software. This integration lets engineers enter configuration information once and use it for the entire automation design. It also helps you build modern applications with high-speed HMI buttons for jogging applications, scalable vector graphics, and a pre-configured system banner that provides diagnostic information.
Also known as: 889508730905, 2715P-T15CD-B

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Operator Interface
Mounting: Panel
Size: 15 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)