360W Solar Module, NeON R® Series, 60 Cell, Black on Black

Item #: 1409896
Cat #: LG360Q1K-V5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
360 Watt Solar Module, NeON R® Series, 60 Cell, Black on Black, 1000 Volt DC, 38.58 lbs, 40mm Frame

Overview

360 Watt Solar Module, NeON R® Series, 60 Cell, Black on Black, 1000 Volt DC, 38.58 lbs, 40mm Frame
LG NeON® R is powerful solar module that provides world-class performance. A new cell structure that eliminates electrodes on the front maximizes the utilization of light and enhances reliability. LG NeON® R is a result of LG’s efforts to increase customer’s values beyond efficiency. LG NeON® R features enhanced durability, performance under real-world conditions, an enhanced warranty and aesthetic design suitable for roofs
Also known as: LG360Q1K-V5

Specifications

Volts DC: 1000
Wattage: 360
Family / Style: NeON R®
Depth: 1.570 in
Color: Black on Black
Weight: 38.580 lbs
Width: 40.000 in
Length: 66.930 in
Volts DC: 1000
Family / Style: NeON R®
Color: Black on Black
Width: 40.000 in
Wattage: 360
Depth: 1.570 in
Weight: 38.580 lbs
Length: 66.930 in

Customer Reviews

No reviews for this product
(0)