
350 MCM THHN/THWN-2 Stranded Copper, Red, 3000'
Item #: 1409861
Cat #: THHN350STRRED3000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 3000 ft Reel
Overview
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 3000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN350STRRED3000RL
Specifications
Color: | Red |
Jacket: | PVC |
Length: | 3000 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 350 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Red |
Length: | 3000 ft |
Volts AC: | 600 |
Gauge: | 350 |
Package Type: | Reel |
Jacket: | PVC |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)