Industrial Unit Heater, 5.0 KW, 480V, Three Phase

Item #: 140973

Cat #: MUH0541

UPC: 685360047256

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 5.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 5.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047256, MUH0541

Specifications

Amps: 6
Phase: 3
Volts AC: 480
Wattage: 5000
Color: Beige
Mounting: Wall
Amps: 6
Volts AC: 480
Color: Beige
Phase: 3
Wattage: 5000
Mounting: Wall

Customer Reviews

No reviews for this product
(0)