100W 120V MEDIUM A

Item #: 140962

Cat #: 61105-965

UPC: 785652611094

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SGL 61105-965 100W 120V MEDIUM A

Overview

SGL 61105-965 100W 120V MEDIUM A
Also known as: 785652611094, 61105-965

Specifications

Mounting: Flush
Wattage: 600
Color: Ivory
Type: Residential, Sensor
Mounting: Flush
Color: Ivory
Wattage: 600
Type: Residential, Sensor

Customer Reviews

No reviews for this product
(0)